- 8 1/2" Maximum Diameter
- 7.2" Stroke Length
- 2.9" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 1 in Stroke | 4800 lbf |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 1000 lbf |
| Air Inlet | 3/4 in |
| Force @ 3 in Stroke | 1700 lbf |
| Force @ Stroke (80 psi) | 3500 lbf @ 2 in, 2600 lbf @ 4 in, 1650 lbf @ 6 in |
| Convolutions | Double |
| Temperature Range [Min] | -40 °F |
| Force @ 6 in Stroke | 1800 lbf |
| Force @ 2 in Stroke | 3600 lbf |
| Compressed Height | 2.9 in |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 8 in |
| Stroke Length [Max] | 7.200 in |
| End Plate Diameter | 5 7/8 in |
| Blind Tap Spacing | 2 3/4 in |
| Bumpers | w/o Bumpers |
| Force @ 4 in Stroke | 2700 lbf |
| Style No. | YI-2B |
| Force @ 5 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| End Closure | Style 2 End Retainer |
| Recommended Isolator Design Height [Min] | 7 in |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Weight | 7.7 LB |

