- 8.8" Maximum Diameter
- 7.2" Stroke Length
- 2.9" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 7.200 in |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 4800 lbf |
| Force @ 8 in Stroke | N/A |
| Fill Port Offset | 1 3/8 in |
| Force @ 4 in Stroke | 2700 lbf |
| Temperature Range [Min] | -40 °F |
| Style No. | YI-2B |
| Temperature Range [Max] | 150 °F |
| Convolutions | Double |
| Force @ 6 in Stroke | 1800 lbf |
| Bellows Type | Double Convoluted |
| Blind Tap Spacing | 2 3/4 in |
| Force @ Maximum Stroke (80 psi) | 1000 lbf |
| Recommended Isolator Design Height [Max] | 8 in |
| Force @ 5 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 1700 lbf |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Compressed Height | 2.9 in |
| End Plate Diameter | 5 7/8 in |
| Force @ Stroke (80 psi) | 1650 lbf @ 6 in, 2600 lbf @ 4 in, 3500 lbf @ 2 in |
| Recommended Isolator Design Height [Min] | 7 in |
| Force @ 2 in Stroke | 3600 lbf |
| Air Inlet Type | NPT |
| Weight | 7.7 LB |

