- 8.8" Maximum Diameter
- 6.6" Stroke Length
- 3 1/2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 4 in Stroke | 2500 lbf |
| Force @ 12 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Bumpers | w/Bumpers |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 1000 lbf |
| Recommended Isolator Design Height [Max] | 8 in |
| Fill Port Offset | 1 3/8 in |
| Bellows Type | Double Convoluted |
| Force @ 6 in Stroke | 1400 lbf |
| Recommended Isolator Design Height [Min] | 7 in |
| End Plate Diameter | 5 7/8 in |
| Air Inlet Type | NPT |
| Temperature Range [Min] | -40 °F |
| Blind Tap Spacing | 2 3/4 in |
| Force @ Stroke (80 psi) | 1400 lbf @ 6 in, 2500 lbf @ 4 in, 3350 lbf @ 2 in |
| Temperature Range [Max] | 150 °F |
| Force @ 1 in Stroke | 4800 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | 1700 lbf |
| Compressed Height | 2.9 in |
| Pressure [Max] | 100 psi |
| Convolutions | Double |
| Force @ 2 in Stroke | 3350 lbf |
| Force @ 8 in Stroke | N/A |
| Stroke Length [Max] | 6.600 in |
| Air Inlet | 1/4 in |
| Style No. | YI-2B |
| Weight | 7.7 LB |

