- 10.3" Maximum Diameter
- 7.6" Stroke Length
- 3.2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Temperature Range [Max] | 150 °F |
| Force @ 8 in Stroke | N/A |
| Stroke Length [Max] | 6.300 in |
| Force @ 3 in Stroke | 2300 lbf |
| Air Inlet | 1/4 in |
| Force @ 6 in Stroke | 2550 lbf |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | 3850 lbf |
| Force @ 1 in Stroke | 4500 lbf |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Fill Port Offset | 1 3/4 in |
| End Plate Diameter | 6.4 in |
| Convolutions | Double |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Style No. | YI-2B |
| Force @ Maximum Stroke (80 psi) | 2300 lbf |
| Bumpers | w/o Bumpers |
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 3 1/2 in |
| Force @ Stroke (80 psi) | 4650 lbf @ 2 in, 3850 lbf @ 4 in, 2550 lbf @ 6 in |
| End Closure | Style 3 End Retainer |
| Compressed Height | 3.2 in |
| Temperature Range [Min] | -40 °F |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | 4650 lbf |
| Weight | 7.5 LB |

