- 10.3" Maximum Diameter
- 7" Stroke Length
- 3.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 5.700 in |
| Force @ 12 in Stroke | N/A |
| Force @ 2 in Stroke | 4400 lbf |
| Force @ 9 in Stroke | N/A |
| Fill Port Offset | 1 3/4 in |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 2300 lbf @ 6 in, 3700 lbf @ 4 in, 4550 lbf @ 2 in |
| Air Inlet | 1/4 in |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Temperature Range [Max] | 150 °F |
| Style No. | YI-2B |
| End Closure | Style 3 End Retainer |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 3 in Stroke | 2300 lbf |
| End Plate Diameter | 6.4 in |
| Bellows Type | Double Convoluted |
| Compressed Height | 3.2 in |
| Force @ 4 in Stroke | 3550 lbf |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Bumpers | w/Bumpers |
| Temperature Range [Min] | -40 °F |
| Force @ Maximum Stroke (80 psi) | 2300 lbf |
| Force @ 5 in Stroke | N/A |
| Convolutions | Double |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | 2100 lbf |
| Force @ 1 in Stroke | 4400 lbf |
| Weight | 7.5 LB |

