- 10.3" Maximum Diameter
- 7.6" Stroke Length
- 3.2" Compressed Height
- 1/2" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Bumpers | w/o Bumpers |
| Fill Port Offset | 1 3/4 in |
| Blind Tap Spacing | 3 1/2 in |
| End Plate Diameter | 6.4 in |
| Force @ 6 in Stroke | 2550 lbf |
| Force @ 5 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 100 psi |
| Bellows Type | Double Convoluted |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Force @ Stroke (80 psi) | 2550 lbf @ 6 in, 3850 lbf @ 4 in, 4650 lbf @ 2 in |
| Temperature Range [Min] | -40 °F |
| Force @ 1 in Stroke | 4500 lbf |
| Air Inlet | 1/2 in |
| Force @ 2 in Stroke | 4650 lbf |
| Style No. | YI-2B |
| Convolutions | Double |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 2300 lbf |
| Force @ 12 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ 4 in Stroke | 3850 lbf |
| Compressed Height | 3.2 in |
| Stroke Length [Max] | 6.300 in |
| Force @ 3 in Stroke | 2300 lbf |
| Weight | 7.5 LB |

