- 10.3" Maximum Diameter
- 7" Stroke Length
- 3.8" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Maximum Stroke (80 psi) | 2300 lbf |
| Force @ Stroke (80 psi) | 2300 lbf @ 6 in, 3700 lbf @ 4 in, 4550 lbf @ 2 in |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 3.2 in |
| Force @ 6 in Stroke | 2100 lbf |
| Fill Port Offset | 1 1/2 in |
| Force @ 9 in Stroke | N/A |
| Force @ 4 in Stroke | 3550 lbf |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 4400 lbf |
| Air Inlet | 3/4 in |
| Force @ 12 in Stroke | N/A |
| End Plate Diameter | 6.4 in |
| Bumpers | w/Bumpers |
| Convolutions | Double |
| Stroke Length [Max] | 5.700 in |
| Bellows Type | Double Convoluted |
| End Closure | Style 3 End Retainer |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Blind Tap Spacing | 3 1/2 in |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Temperature Range [Min] | -40 °F |
| Force @ 2 in Stroke | 4400 lbf |
| Style No. | YI-2B |
| Force @ 3 in Stroke | 2300 lbf |
| Weight | 7.5 LB |

