- 10.3" Maximum Diameter
- 7.6" Stroke Length
- 3.2" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 9 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Bellows Type | Double Convoluted |
| Force @ 8 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Fill Port Offset | 1 1/2 in |
| Temperature Range [Min] | -40 °F |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 2300 lbf |
| Air Inlet | 3/4 in |
| Temperature Range [Max] | 150 °F |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 2300 lbf |
| Force @ 2 in Stroke | 4650 lbf |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Force @ 6 in Stroke | 2550 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Compressed Height | 3.2 in |
| End Plate Diameter | 6.4 in |
| Stroke Length [Max] | 6.300 in |
| Style No. | YI-2B |
| Force @ Stroke (80 psi) | 4650 lbf @ 2 in, 3850 lbf @ 4 in, 2550 lbf @ 6 in |
| Force @ 1 in Stroke | 4500 lbf |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | 3850 lbf |
| Weight | 7.5 LB |

