- 10.3" Maximum Diameter
- 8.7" Stroke Length
- 3.5" Compressed Height
- 1/4" Port Size
- w/o Internal Bumper
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| End Closure | Style 3 End Retainer |
| Air Spring Description | 1/2-13 Mounting Studs in Upper End Retainer, Blind Taps in Bottom |
| Convolutions | Double |
| Force @ 2 in Stroke | 4800 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ Maximum Stroke (80 psi) | 2500 lbf |
| Fill Port Offset | 1 3/4 in |
| Force @ Stroke (80 psi) | 4800 lbf @ 2 in, 4000 lbf @ 4 in, 3250 lbf @ 6 in |
| Force @ 6 in Stroke | 3250 lbf |
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 7.700 in |
| End Plate Diameter | 6.4 in |
| Bellows Type | Double Convoluted |
| Compressed Height | 3 1/2 in |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Style No. | YI-2B |
| Force @ 4 in Stroke | 4000 lbf |
| Air Inlet | 1/4 in |
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 3 1/2 in |
| Recommended Isolator Design Height [Min] | 8 in |
| Force @ 3 in Stroke | 3200 lbf |
| Temperature Range [Min] | -40 °F |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 4800 lbf |
| Force @ 12 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 10 in |
| Air Inlet Type | NPT |
| Weight | 8.2 LB |

