- 10.3" Maximum Diameter
- 8.4" Stroke Length
- 3.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 6.900 in |
| Force @ Stroke (80 psi) | 3350 lbf @ 6 in, 4100 lbf @ 4 in, 4800 lbf @ 2 in |
| Force @ 6 in Stroke | 3100 lbf |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Min] | 8 in |
| Air Inlet | 1/4 in |
| Compressed Height | 3 1/2 in |
| Force @ 4 in Stroke | 3900 lbf |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Force @ 2 in Stroke | 4700 lbf |
| Fill Port Offset | 1 3/4 in |
| Force @ 1 in Stroke | 4600 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 150 °F |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 10 in |
| End Plate Diameter | 6.4 in |
| Bumpers | w/Bumpers |
| Force @ 3 in Stroke | 3200 lbf |
| End Closure | Style 3 End Retainer |
| Style No. | YI-2B |
| Force @ Maximum Stroke (80 psi) | 2500 lbf |
| Convolutions | Double |
| Air Spring Description | 1/2-13 Mounting Studs in Upper End Retainer, Blind Taps in Bottom |
| Temperature Range [Min] | -40 °F |
| Weight | 8.2 LB |

