description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Min] | -40 °F |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Style No. | YI-2B |
| Bellows Type | Double Convoluted |
| Temperature Range [Max] | 150 °F |
| Weight | 8.2 LB |

