- 13" Maximum Diameter
- 13.2" Stroke Length
- 4.8" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 9 in Stroke | 5800 lbf |
| Force @ Maximum Stroke (80 psi) | 4600 lbf |
| Style No. | YI-3B |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 11 in |
| Force @ 4 in Stroke | N/A |
| Air Inlet Type | NPT |
| Stroke Length [Max] | 10.600 in |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | 7400 lbf |
| Air Inlet | 3/4 in |
| End Closure | Style 3 End Retainer |
| Pressure [Max] | 100 psi |
| Fill Port Offset | 2 7/8 in |
| Force @ 3 in Stroke | 8500 lbf |
| Convolutions | Triple |
| Force @ 2 in Stroke | 7500 lbf |
| Force @ 1 in Stroke | 8600 lbf |
| Blind Tap Spacing | 6.2 in |
| Recommended Isolator Design Height [Max] | 15 in |
| Temperature Range [Max] | 150 °F |
| Force @ Stroke (80 psi) | 2900 lbf @ 1 in, 8800 lbf @ 2 in, 8800 lbf @ 3 in, 7400 lbf @ 6 in, 6000 lbf @ 9 in |
| Force @ 12 in Stroke | N/A |
| End Plate Diameter | 9 in |
| Bellows Type | Triple Convoluted |
| Bumpers | w/o Bumpers |
| Compressed Height | 4.8 in |
| Temperature Range [Min] | -40 °F |
| Weight | 15.3 LB |

