- 15 1/2" Maximum Diameter
- 10.7" Stroke Length
- 7.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Stroke (80 psi) | 10000 lbf @ 6 in, 12100 lbf @ 1 in, 12150 lbf @ 2 in, 12500 lbf @ 3 in |
| Temperature Range [Min] | -40 °F |
| Force @ 1 in Stroke | 12100 lbf |
| End Closure | Style 4 End Retainer |
| Force @ Maximum Stroke (80 psi) | 8300 lbf |
| End Plate Diameter | 11.3 in |
| Force @ 3 in Stroke | 12500 lbf |
| Force @ 2 in Stroke | 10000 lbf |
| Compressed Height | 5 in |
| Bumpers | w/Bumpers |
| Fill Port Offset | 3 1/8 in |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | 10000 lbf |
| Bellows Type | Triple Convoluted |
| Stroke Length [Max] | 7.900 in |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Convolutions | Triple |
| Air Inlet | 1/4 in |
| Force @ 8 in Stroke | N/A |
| Style No. | YI-3B |
| Recommended Isolator Design Height [Max] | 12 1/2 in |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Force @ 9 in Stroke | N/A |
| Weight | 21.2 LB |

