- 15 1/2" Maximum Diameter
- 13" Stroke Length
- 5" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 1 in Stroke | 13400 lbf |
| Force @ 12 in Stroke | N/A |
| Air Inlet Type | NPT |
| Air Inlet | 3/4 in |
| Force @ Stroke (80 psi) | 4850 lbf @ 1 in, 13500 lbf @ 2 in, 13500 lbf @ 3 in, 11900 lbf @ 6 in, 9750 lbf @ 9 in |
| Temperature Range [Min] | -40 °F |
| Force @ 3 in Stroke | 13500 lbf |
| Force @ 6 in Stroke | 11900 lbf |
| Compressed Height | 5 in |
| Style No. | YI-3B |
| Recommended Isolator Design Height [Max] | 12 1/2 in |
| End Plate Diameter | 11.3 in |
| Force @ 2 in Stroke | 11700 lbf |
| Bellows Type | Triple Convoluted |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Temperature Range [Max] | 150 °F |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (80 psi) | 8300 lbf |
| Force @ 4 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Fill Port Offset | 3 1/8 in |
| Convolutions | Triple |
| End Closure | Style 4 End Retainer |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | 9750 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Stroke Length [Max] | 10.200 in |
| Weight | 22.0 LB |

