- 16 1/2" Maximum Diameter
- 12.3" Stroke Length
- 4.7" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 5 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Force @ 3 in Stroke | 14500 lbf |
| Convolutions | Triple |
| Bumpers | w/o Bumpers |
| Fill Port Offset | 3 1/8 in |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 7200 lbf |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 150 °F |
| Air Inlet Type | NPT |
| Bellows Type | Triple Convoluted |
| Temperature Range [Min] | -40 °F |
| Force @ 6 in Stroke | 12650 lbf |
| Force @ 1 in Stroke | 14500 lbf |
| Force @ 12 in Stroke | N/A |
| Force @ 9 in Stroke | 10100 lbf |
| Compressed Height | 4.7 in |
| Style No. | YI-3B |
| Recommended Isolator Design Height [Max] | 12 1/2 in |
| Stroke Length [Max] | 9.900 in |
| Force @ Stroke (80 psi) | 6150 lbf @ 1 in, 10100 lbf @ 9 in, 12650 lbf @ 6 in, 14650 lbf @ 2 in, 14650 lbf @ 3 in |
| End Closure | Style 4 End Retainer |
| Air Inlet | 1/4 in |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 2 in Stroke | 12400 lbf |
| End Plate Diameter | 11.3 in |
| Weight | 23.0 LB |

