- 16 1/2" Maximum Diameter
- 9.7" Stroke Length
- 7.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Convolutions | Triple |
| Force @ 2 in Stroke | 10500 lbf |
| Force @ 3 in Stroke | 13000 lbf |
| End Plate Diameter | 11.3 in |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| End Closure | Style 4 End Retainer |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Stroke Length [Max] | 7.300 in |
| Force @ 12 in Stroke | N/A |
| Style No. | YI-3B |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 1 in Stroke | 12800 lbf |
| Fill Port Offset | 3 1/8 in |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | 10500 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Max] | 12 1/2 in |
| Air Inlet | 1/4 in |
| Bumpers | w/Bumpers |
| Compressed Height | 4.7 in |
| Force @ Stroke (80 psi) | 6150 lbf @ 1 in, 10500 lbf @ 6 in, 13000 lbf @ 2 in, 13000 lbf @ 3 in |
| Force @ Maximum Stroke (80 psi) | 7200 lbf |
| Weight | 23.0 LB |

