- 16 1/2" Maximum Diameter
- 9.7" Stroke Length
- 7.3" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Recommended Isolator Design Height [Max] | 12 1/2 in |
| End Plate Diameter | 11.3 in |
| Bumpers | w/Bumpers |
| Force @ 1 in Stroke | 12800 lbf |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Bellows Type | Triple Convoluted |
| Force @ 3 in Stroke | 13000 lbf |
| End Closure | Style 4 End Retainer |
| Force @ 6 in Stroke | 10500 lbf |
| Force @ Maximum Stroke (80 psi) | 7200 lbf |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Fill Port Offset | 3 1/8 in |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 4.7 in |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 2 in Stroke | 10500 lbf |
| Style No. | YI-3B |
| Stroke Length [Max] | 7.300 in |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 6150 lbf @ 1 in, 13000 lbf @ 2 in, 13000 lbf @ 3 in, 10500 lbf @ 6 in |
| Air Inlet | 3/4 in |
| Convolutions | Triple |
| Force @ 4 in Stroke | N/A |
| Weight | 23.0 LB |

