- Chill-Its® 6700/6705 Bandana/Headband
- Denim Blue
| Material | Cotton |
| Color | Denim Blue |
| Closure Type | Hook & Loop |
| Size Group | One Size |
| Weight | 0.01 LB |
| Material | Cotton |
| Color | Denim Blue |
| Closure Type | Hook & Loop |
| Size Group | One Size |
| Weight | 0.01 LB |