- Chill-Its® 6700/6705 Bandana/Headband
- Camo
| Closure Type | Hook & Loop |
| Color | Camo |
| Material | Cotton |
| Size Group | One Size |
| Weight | 0.06 LB |
| EAN or UPC | 720476123149 |
| Closure Type | Hook & Loop |
| Color | Camo |
| Material | Cotton |
| Size Group | One Size |
| Weight | 0.06 LB |
| EAN or UPC | 720476123149 |