- Cooling Triangle Hat
- Solid Blue
- Tie Closure
- One Size Fits Most
features
- Activate by soaking in water for 2 to 5 minutes
- Reusable: just soak in water to reactivate
- Tie closure
| Size Group | One Size |
| Size (text) | One Size |
| Color | Blue |
| Type | Bandana |
| Design | Solid Blue |
| Closure Type | Tie |
| Material | Acrylic Polymer Cotton |
| Weight | 0.1 LB |
| EAN or UPC | 720476123279 |

