- Chill-Its® 6700/6705 Bandana/Headband
- Flames
| Closure Type | Tie |
| Color | Flames |
| Size Group | One Size |
| Material | Cotton |
| Weight | 0.06 LB |
| EAN or UPC | 720476123415 |
| Closure Type | Tie |
| Color | Flames |
| Size Group | One Size |
| Material | Cotton |
| Weight | 0.06 LB |
| EAN or UPC | 720476123415 |