- Soft Bill Cap
- Skulls Pattern
- One Size
- Elasticized Back
applications
- Construction
- Trades
- Maintenance
- Landscaping/grounds
- Assembly/fabrication
- Material handling
- Freight/baggage
- Warehousing and distribution
- Iron/steel fabrication
features
- Absorbent terry sweatband
- Cotton cap with balloon top
- Soft, non-structured bill
- Low tech moisture management
- Elasticized back for great fit
- Keeps sweat out of eyes for comfort and safety
| Color | Skulls |
| Adjustable | Elasticized Back |
| Type | Soft Bill |
| Size (text) | One Size |
| Material | Cotton |
| Weight | 0.012 LB |

