- Cooling Bandana
- One Size Fits Most
- Blue Western
| Design | Blue Western |
| Size (text) | One Size |
| Color | Blue Western |
| Type | Bandana |
| Material | Terry Cloth |
| Closure Type | Tie |
| Weight | 0.16 LB |
| EAN or UPC | 720476124160 |
| Design | Blue Western |
| Size (text) | One Size |
| Color | Blue Western |
| Type | Bandana |
| Material | Terry Cloth |
| Closure Type | Tie |
| Weight | 0.16 LB |
| EAN or UPC | 720476124160 |