Skip to content Skip to navigation menu
Ergodyne12439

12439

Chill-Its® 6602 Cooling Towel
Item #110618592
  • Chill-Its® 6602 Cooling Towels
  • Hi-Viz Lime
Ergodyne12439
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chill-Its® 6602 Cooling Towels
  • Hi-Viz Lime

features

  • Advanced PVA material holds water without feeling heavy
  • Super evaporative, feels significantly cooler than ambient air
  • Wear for hours, or wipe off for quick relief
  • Simply re-wet the towel to reactivate
  • Machine washable
Length 29 1/2 in
Color Hi-Viz Lime
Width 13 in
Material PVA
Weight 0.39 LB
EAN or UPC 720476124399
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison