- Chill-Its® 6615 High-Performance Dew Rags
- Flames
| Material | Hi-Cool® Performance Fabric |
| Color | Flames |
| Size Group | One Size |
| Closure Type | Tie |
| Weight | 0.1 LB |
| EAN or UPC | 720476124856 |
| Material | Hi-Cool® Performance Fabric |
| Color | Flames |
| Size Group | One Size |
| Closure Type | Tie |
| Weight | 0.1 LB |
| EAN or UPC | 720476124856 |