- Skull Cap
- Solid Blue
- One Size Fits Most
- Moisture Wicking Fabric
features
- Hi Cool® moisture management performance fabric
- Comfortable to wear under hats, helmets or alone
- Wide, absorbent terrycloth band
- One size fits most
| Material | Moisture Wicking Fabric |
| Size Group | One Size |
| Type | Skull Cap |
| Design | Solid Blue |
| Size (text) | One Size |
| Color | Solid Blue |
| Weight | 0.08 LB |
| EAN or UPC | 720476125105 |

