- Cooling Hat, Hi-Vis Lime Yellow, One Size Fits Most
features
- Hi Cool® moisture management performance fabric
- Absorbent terry sweatband
- Wide panel neck protection
- Adjustable cinch cord for a great fit
| Style | Hat w/ Neck Shade |
| Color | Hi-Vis Lime Yellow |
| Material | Moisture Wicking Fabric |
| Type | Cooling Hat |
| Size (text) | One Size |
| Adjustable | Cinch Cord |
| Weight | 0.21 LB |
| EAN or UPC | 720476125204 |

