- Chill-Its® 6665 Evaporative Cooling Vest
- Size Group: X-Large
- Lime
| Size Group | X-Large |
| Color | Lime |
| Material | 100% Nylon |
| Weight | 0.63 LB |
| EAN or UPC | 720476125358 |
| Size Group | X-Large |
| Color | Lime |
| Material | 100% Nylon |
| Weight | 0.63 LB |
| EAN or UPC | 720476125358 |