- Hard Hat Shade
- Hi-Vis Lime Yellow
- One Size
- 100% Polyester
features
- 100% polyester fabric
- Universal design – elastic inner rim to fit most hard hats
- Blocks the sun's rays keeping workers comfortable in environments absent from other forms of shade
- Patent pending
| Material | 100% Polyester |
| Closure Type | Elastic Band |
| Color | Hi-Vis Lime Yellow |
| Size Group | One Size |
| Weight | 0.35 LB |
| EAN or UPC | 720476126409 |

