- Evaporative Microfiber
- Cooling Towel
- Machine Washable
- Non-Toxic
- 2-Sided Color: Gray On Reverse Side
applications
- Construction
- Freight/baggage
- Drilling/mining
- Iron/steel work
- Agriculture
- Solar
- Landscaping/grounds
features
- Microfiber material soft and absorbent
- Super evaporative, feels significantly cooler than ambient air
- Machine washable
- Two-sided color, gray on reverse for all colors
- UPF 50 for protection against harmful UV
| Width | 9.800 in |
| Color | Blue |
| Material | PVA |
| Length | 40.900 in |
| Weight | 0.19 LB |
| EAN or UPC | 720476126607 |

