- Water Botles
- 1 L
- Gray
- Wide Mouth Opening
features
- Tough (BPA free) impact-resistant Tritan co-polyester plastic
- Odor-resistant with enhanced durability to high heat and humidity
- Wide mouth to easily fit ice cubes
- Dishwasher safe
| Capacity | 1 L |
| Opening Type | Wide Mouth |
| Color | Gray |
| Material | Tritan Copolyester Plastic |
| Weight | 0.36 LB |
| EAN or UPC | 720476131526 |

