- Widemouth Tool Organizers
- 28 Pockets
- Ballistic Polyester
- 25 " L x 10 " W x 14 " H
features
- 1680D ballistic polyester
- 28 pockets: 12 exterior and 16 interior
- Wide, reinforced opening
- Molded rubber base
- Nickel-plated hardware
- YKK zippers
- Bio-curved padded shoulder strap and carry handle
- Detachable phone holder, parts organizer and junk pouch
| Pockets/Pouches | 28 |
| Length | 25 in |
| Manufacturer Name | ERGODYNE |
| Material | Ballistic Polyester |
| Height | 14 in |
| Weight | 9.16 LB |
| EAN or UPC | 720476137085 |

