- Electricians Tool Organizer
- 32 Pockets
- Ballistic Polyester
- 9 1/2 " L x 11 " W x 18 " H
features
- 48 pockets and holders
- Removable small parts organizer
- Four molded ABS plastic bases
- Nickel-plated hardware
- Outside tape loop
- Bio-curved padded shoulder strap and carry handle
| Material | Ballistic Polyester |
| Manufacturer Name | ERGODYNE |
| Pockets/Pouches | 32 |
| Width | 11 in |
| Height | 18 in |
| Length | 9 1/2 in |
| Weight | 4.05 LB |
| EAN or UPC | 720476137405 |

