- ProFlex® 840 Leather Handler Gloves
- Size Group: Large
| Material | Goatskin Leather Palm & Back |
| Glove Size | Large |
| Cuff Style | Flair |
| Weight | 0.45 LB |
| EAN or UPC | 720476160847 |
| Material | Goatskin Leather Palm & Back |
| Glove Size | Large |
| Cuff Style | Flair |
| Weight | 0.45 LB |
| EAN or UPC | 720476160847 |