- ProFlex® 840 Leather Handler Gloves
- Size Group: 2X-Large
| Cuff Style | Flair |
| Material | Goatskin Leather Palm & Back |
| Glove Size | 2X-Large |
| Weight | 0.52 LB |
| EAN or UPC | 720476160861 |
| Cuff Style | Flair |
| Material | Goatskin Leather Palm & Back |
| Glove Size | 2X-Large |
| Weight | 0.52 LB |
| EAN or UPC | 720476160861 |