- Trex® 6300 Ice Traction Foot Cover
- Size Group: Medium
- Black
| Material | Rubber |
| Color | Black |
| Size Group | Medium |
| Fastening Method | Buckle |
| Weight | 0.52 LB |
| EAN or UPC | 720476167532 |
| Material | Rubber |
| Color | Black |
| Size Group | Medium |
| Fastening Method | Buckle |
| Weight | 0.52 LB |
| EAN or UPC | 720476167532 |