- Trex® 6300 Ice Traction Foot Cover
- Size Group: Large
- Black
| Color | Black |
| Material | Rubber |
| Size Group | Large |
| Fastening Method | Buckle |
| Weight | 0.54 LB |
| EAN or UPC | 720476167549 |
| Color | Black |
| Material | Rubber |
| Size Group | Large |
| Fastening Method | Buckle |
| Weight | 0.54 LB |
| EAN or UPC | 720476167549 |