- Trex® 6300 Ice Traction Foot Cover
- Size Group: X-Large
- Black
| Color | Black |
| Material | Rubber |
| Fastening Method | Buckle |
| Size Group | X-Large |
| Weight | 0.55 LB |
| EAN or UPC | 720476167556 |
| Color | Black |
| Material | Rubber |
| Fastening Method | Buckle |
| Size Group | X-Large |
| Weight | 0.55 LB |
| EAN or UPC | 720476167556 |