- Stretch Cap
- Half Cap Style
- Polyester Knit
- Black
features
- 100% polyester knit
- Half cap style
| Material | Polyester Knit |
| Style | Half Cap |
| Manufacturer Name | ERGODYNE |
| Size Group | One Size |
| Color | Black |
| Weight | 0.16 LB |
| EAN or UPC | 720476168102 |
| Material | Polyester Knit |
| Style | Half Cap |
| Manufacturer Name | ERGODYNE |
| Size Group | One Size |
| Color | Black |
| Weight | 0.16 LB |
| EAN or UPC | 720476168102 |