- Stretch Cap
- Full Face Style
- Polyester Knit
- Black
features
- 100% polyester knit
- Full face style
| Color | Black |
| Style | Full Face |
| Size Group | One Size |
| Material | Polyester Knit |
| Manufacturer Name | ERGODYNE |
| Weight | 0.2 LB |
| EAN or UPC | 720476168157 |
| Color | Black |
| Style | Full Face |
| Size Group | One Size |
| Material | Polyester Knit |
| Manufacturer Name | ERGODYNE |
| Weight | 0.2 LB |
| EAN or UPC | 720476168157 |