- Balaclava
- Fleece
- Camo
features
- Fleece with wind-protectant fabric at most vulnerable places protects against a variety of elements
- Unique hinged design
- Three-panel construction with flat lock stitching for a comfortable "made just for you" fit
- Long length
- RT: Realtree Xtra® pattern
| Material | Fleece |
| Size (text) | One Size |
| Color | Camo |
| Weight | 0.17 LB |
| EAN or UPC | 720476168331 |

