- Econo WInter Liner
- Black and Orange
- Shoulder Length
features
- Value priced liner for workers in cold conditions
- Two-layer poly/fleece
- Shell: 100% polyester with PU coating
- Lining: 100% poly fleece
- Hook and loop chin strap
- Shoulder length
| Fastening Method | Velcro Closures, Adjustable Straps |
| Style | Shoulder Length |
| Material | Polyester Fleece |
| Resistance | Cold |
| Lining | 100% Poly Fleece |
| Type | Econo WInter Liner |
| Closure Type | Hook & Loop |
| Color | Black, Orange |
| Weight | 0.17 LB |
| EAN or UPC | 720476168423 |

