- Compact Kneeling Pad
- 14" W x 21" L
- 1" Thick
- Black
- Closed-Cell Foam
features
- Compact size for optimal portability
| Width | 14 in |
| Mat Application | Kneeling Pad |
| Material | Closed-Cell Foam |
| Length | 21 in |
| Type | Kneeling Pad |
| Color | Black |
| Thickness | 1 in |
| Weight | 1.54 LB |
| EAN or UPC | 720476183808 |

