Skip to content Skip to navigation menu
Arsenal 5300 A-Frame Ladder Shoulder Lifting Strap & Carrying Handle

19196

Arsenal 5300 A-Frame Ladder Shoulder Lifting Strap & Carrying Handle
Item #120089017
  • 100 lbs Max Weight Rating
  • Hook & Loop Closure
  • Abrasion Resistant
  • Black Color
Arsenal 5300 A-Frame Ladder Shoulder Lifting Strap & Carrying Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 100 lbs Max Weight Rating
  • Hook & Loop Closure
  • Abrasion Resistant
  • Black Color

description

  • The Arsenal 5300 A-Frame Ladder Shoulder Lifting Strap & Carrying Handle System is designed for easier and safer transport of heavy ladders. This ladder carrier consists of a padded pocket, 3 hook & loop straps and an optional shoulder strap that securely attaches to keep ladders safely closed when carrying. The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). A removable padded shoulder strap and rubberized top grab handle provide comfort and offer better control when transporting in cramped, tight spaces. This ladder lifting strap is intended to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport.

features

  • TRANSPORT LADDERS WITH EASE - Easily attaches for safe and comfortable transport of heavy, bulky A-Frame ladders
  • EASY INSTALLATION - 2 hook & loop straps securely attach to the rear rail and an additional hook & loop strap attaches to both rails to keep ladder safely closed when transporting
  • PADDED POCKET - Provides a cushion when resting against the hip and holds excess straps when ladder is in use
  • DURABLE - Weather-resistant webbing and secure stitching for transporting heavy loads up to 100lbs // 45kg
  • MULTIPLE WAYS TO TRANSPORT - Easily carry heavy ladders using the top grab handle or adjustable shoulder strap
  • ADJUSTABLE SHOULDER STRAP - Padded shoulder strap for comfort
  • CARRYING HANDLE - Rubberized top grab handle for quick transport
  • NO UNINSTALL NECESSARY - System is designed to remain on ladder while in use
  • LADDER COMPATIBILITY - Fits fiberglass, wood and aluminum a-frame or straight ladders with varying rungs, cross bars or gussets (will not work with extension or combination/multipurpose ladders)
  • WASHABLE - Hand wash, air dry

includes

  • 1 Carrying Handle
  • 1 Shoulder Strap, Adjustable, Padded
Height 11 in
Accessory Type Ladder Carriers
Length 9 in
Width 2 in
Weight 1.2 LB
EAN or UPC 720476191964
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison