- 100 lbs Max Weight Rating
- Hook & Loop Closure
- Abrasion Resistant
- Black Color
description
- The Arsenal 5301 A-Frame Ladder Carrying Handle is designed for easier and safer transport of heavy ladders. This ladder carrying handle consists of a padded pocket and 3 hook & loop straps that safely and securely attaches to heavy ladders for easier, more controlled and safer transport in cramped, tight spaces. The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). The carrying handle is designed to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport. When the ladder is upright in use, the main pad pocket can be used to hold small hand tools and accessories.
features
- TRANSPORT LADDERS WITH EASE - Easily attaches for safe and comfortable transport of heavy, bulky A-Frame ladders
- EASY INSTALLATION - 2 hook & loop straps securely attach to the rear rail and an additional hook & loop strap attaches to both rails to keep ladder safely closed when transporting
- PADDED POCKET - Provides a cushion when resting against the hip and can be used to hold small hand tools and accessories
- DURABLE - Weather-resistant webbing and secure stitching for transporting heavy loads up to 100lbs // 45kg
- CARRYING HANDLE - Rubberized top grab handle for quick transport
- NO UNINSTALL NECESSARY - System is designed to remain on ladder while in use
- LADDER COMPATIBILITY - Fits fiberglass, wood and aluminum a-frame or straight ladders with varying rungs, cross bars or gussets (will not work with extension or combination/multipurpose ladders)
- WASHABLE - Hand wash, air dry
includes
- 1 Carrying Handle, Padded
| Width | 2 in |
| Length | 9 in |
| Height | 11 in |
| Accessory Type | Ladder Carriers |
| Weight | 0.8 LB |
| EAN or UPC | 720476191971 |
-
Prop 65


