Skip to content Skip to navigation menu
Arsenal 5302 A-Frame Ladder Shoulder Lifting Strap

19198

Arsenal 5302 A-Frame Ladder Shoulder Lifting Strap
Item #120089019
  • 100 lbs Max Weight Rating
  • Hook & Loop Closure
  • Abrasion Resistant
  • Black Color
Arsenal 5302 A-Frame Ladder Shoulder Lifting Strap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 100 lbs Max Weight Rating
  • Hook & Loop Closure
  • Abrasion Resistant
  • Black Color

description

  • The Arsenal 5302 A-Frame Ladder Shoulder Lifting Strap is designed for easier and safer transport of heavy ladders and other raw materials. This ladder carrier consists of 2 hook & loop anchor straps and a removable padded shoulder strap that are intended to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport. The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). The padded shoulder strap allows the carrier to put a majority of the ladder’s weight on the shoulder, helping to relieve stress from the arms, hands and back. This shoulder strap also allows the user to use both hands for other tasks, such as opening doors, carrying equipment and more.

features

  • TRANSPORT LADDERS WITH EASE - Easily attaches for safe and comfortable transport of heavy, bulky A-Frame ladders
  • EASY INSTALLATION - Hook & loop straps securely attach to back rail of the ladder and provide connection point for the shoulder strap
  • DURABLE - Weather-resistant webbing and secure stitching for transporting heavy loads up to 100lbs // 45kg
  • ADJUSTABLE SHOULDER STRAP - Padded shoulder strap for comfort
  • NO UNINSTALL NECESSARY - System is designed to remain on ladder while in use
  • LADDER COMPATIBILITY - Fits fiberglass, wood and aluminum a-frame or straight ladders with varying rungs, cross bars or gussets (will not work with extension or combination/multipurpose ladders)
  • VERSATILE TRANSPORT - Can also be used to carry other raw materials
  • WASHABLE - Hand wash, air dry

includes

  • 1 Shoulder Strap, Adjustable
Length 4 in
Accessory Type Ladder Carriers
Width 2 in
Height 10.5 in
Weight 0.4 LB
EAN or UPC 720476191988
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison