Skip to content Skip to navigation menu
Arsenal 5303 Extension Ladder Shoulder Lifting Strap & Carrying Handle

19206

Arsenal 5303 Extension Ladder Shoulder Lifting Strap & Carrying Handle
Item #121962969
  • 100 lbs Max Weight Rating
  • Abrasion Resistant
  • Black & Orange Color
Arsenal 5303 Extension Ladder Shoulder Lifting Strap & Carrying Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 100 lbs Max Weight Rating
  • Abrasion Resistant
  • Black & Orange Color

description

  • The Arsenal 5303 Extension Ladder Shoulder Lifting Strap & Carrying Handle is designed for easier and safer transport of heavy extension ladders. Each kit comes with two anchor straps with rubber plugs, a padded shoulder strap, a heavy-duty grab handle and a securing strap. This hauling kit installs seamlessly onto extension ladders to distribute weight evenly and reduce strain on shoulders and arms when transporting, while making it easier to maneuver. This ladder carrying kit is compatible with extension ladders with hollow step rungs and will not work with a-frame, straight or combination/multipurpose ladders. To hold up to the weight of ladders up to 100lbs / 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures.
  • HOW TO INSTALL: To install, slide the anchor straps into two of the ladder’s hollow rungs and secure them with the rubber plugs. Clip the shoulder strap to the D-rings, then attach the center carrying handle by threading its straps through two rungs and tightening them in place with the adjustable buckle. Finish by wrapping the securing strap around both ladder legs for a firm hold. The shoulder strap should be removed prior to use. All other components are designed to remain secured to the ladder during operation, eliminating repeated installation. Ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.

features

  • TRANSPORT LADDERS WITH EASE - Easily attaches for safe and comfortable transport of extension ladders with hollow step rungs
  • KIT INCLUDES - 2 anchor straps with rubber plugs, a padded shoulder strap, a heavy-duty grab handle and a securing strap
  • FAST, SECURE SETUP - Installs to four ladder rungs using anchored straps, rubber plugs and a carrying handle or shoulder strap for balanced transport
  • DURABLE - Weather-resistant webbing and secure stitching for transporting heavy loads up to 100lbs // 45kg
  • MULTIPLE WAYS TO TRANSPORT - Easily carry heavy ladders using the center carrying handle or adjustable shoulder strap
  • SECURE CARRY, NO SLIPS - Rubberized handle for reliable grip
  • ALL-DAY COMFORT - Padded, adjustable shoulder strap minimizes strain
  • NO UNINSTALL NECESSARY - System is designed to remain on ladder while in use
  • LADDER COMPATIBILITY - Fits extension ladders with hollow step rungs, designed to account for the slight differences in rung shape and ladder widths (will not work with a-frame, straight or combination/multipurpose ladders)
  • WASHABLE - Hand wash, air dry
  • IDEAL FOR - Workers in construction, carpentry, automotive, electrical and more

includes

  • 1 Carrying Handle
  • 1 Shoulder Strap, Adjustable, Padded
Height 3 in
Accessory Type Ladder Carriers
Length 7 in
Width 12 in
Material 28% POM, 21% Iron, 19% Nylon, 14% Polypropylene, 11% PA66, 7% Others
Weight 1.7 LB
EAN or UPC 720476192060
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison