- 100 lbs Max Weight Rating
- Hook & Loop Closure
- Abrasion Resistant
- Black Color
description
- The Arsenal 5304 Extension Ladder Carrying Handle is designed for easier and safer transport of heavy extension ladders. This carrying handle installs easily on extension ladders with hollow step rungs, helping distribute weight evenly for easier transport. Not compatible with A-frame, straight, or combination/multipurpose ladders. To hold up to the weight of ladders up to 100lbs / 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. The removable rubberized top grab handle provides comfort and offers better control when transporting them in cramped, tight spaces.
- HOW TO INSTALL: To install, attach the securing strap and rubberized handle by threading its straps through two adjacent rungs and tightening them in place with the adjustable buckle. Finish by wrapping the securing strap around both ladder legs for a firm hold. This ladder carrying handle is intended to remain conveniently on the ladder when in use, eliminating the need to install and remove the system upon every transport. Ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.
features
- TRANSPORT LADDERS WITH EASE - Easily attaches for safe and comfortable transport of heavy bulky ladders
- FAST, SECURE SETUP - Grab handle and securing strap installs into two adjacent ladder rungs
- DURABLE - Weather-resistant webbing and secure stitching for transporting heavy loads up to 100lbs // 45kg
- SECURE CARRY, NO SLIPS - Rubberized handle for reliable grip
- NO UNINSTALL NECESSARY - Handle is designed to remain on ladder while in use
- LADDER COMPATIBILITY - Fits extension ladders with hollow step rungs, designed to account for the slight differences in rung shape and ladder widths (will not work with a-frame, straight or combination/multipurpose ladders)
- WASHABLE - Hand wash, air dry
- IDEAL FOR - Workers in construction, carpentry, automotive, electrical and more
includes
- 1 Carrying Handle
| Material | 48% POM, 29% Nylon, 13% Hypalon, 10% Polypropylene |
| Height | 2 in |
| Accessory Type | Ladder Carriers |
| Length | 8 in |
| Width | 10 in |
| Weight | 0.4 LB |
| EAN or UPC | 720476192077 |
-
Prop 65


