- 100 lbs Max Weight Rating
- Abrasion Resistant
- Black & Orange Color
description
- The Arsenal 5305 Extension Ladder Shoulder Lifting Strap is designed for easier and safer transport of heavy extension ladders. This shoulder strap installs seamlessly onto extension ladders to distribute weight evenly and reduces strain on back and arms when transporting. This shoulder strap is compatible with extension ladders with hollow step rungs and will not work with a-frame, straight or combination/multipurpose ladders. To hold up to the weight of ladders up to 100lbs / 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. The removable padded shoulder strap handle provides comfort and offers better control when transporting them in cramped, tight spaces. The shoulder strap shifts most of the ladder’s weight to the shoulder to reduce strain on the arms, hands, and back while also freeing up both hands for tasks like opening doors or carrying equipment.
- HOW TO INSTALL: To install, insert the anchor straps fully into two hollow rungs of the ladder and lock them in place using the provided rubber plugs. Connect the shoulder strap by clipping it to the integrated D-rings. The shoulder strap should be removed prior to use. All other components are designed to remain secured to the ladder during operation, eliminating repeated installation. This ladder carrier is ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.
features
- TRANSPORT LADDERS WITH EASE - Easily attaches for safe and comfortable transport of heavy bulky ladders
- FAST, SECURE SETUP - Installs into two ladder rungs using anchored straps, rubber plugs and a shoulder strap for balanced transport
- DURABLE - Weather-resistant webbing and secure stitching for transporting heavy loads up to 100lbs // 45kg
- ALL-DAY COMFORT - Padded, adjustable shoulder strap minimizes strain
- NO UNINSTALL NECESSARY - System is designed to remain on ladder while in use
- LADDER COMPATIBILITY - Fits extension ladders with hollow step rungs, designed to account for the slight differences in rung shape and ladder widths (will not work with a-frame, straight or combination/multipurpose ladders)
- WASHABLE - Hand wash, air dry
- IDEAL FOR - Workers in construction, carpentry, automotive, electrical and more
includes
- 1 Shoulder Strap, Adjustable, Padded
| Material | 28% Iron, 22% POM, 15% PA66, 15% Polypropylene, 15% Nylon, 5% Others |
| Length | 8 in |
| Accessory Type | Ladder Carriers |
| Width | 15 in |
| Height | 2 in |
| Weight | 1.1 LB |
| EAN or UPC | 720476192084 |
-
Prop 65


