- GLoWEAR® 8010HL/8020HL Non-Certified Vest
- Size Group: One Size
- Lime
| Closure Type | Hook & Loop |
| Size Group | One Size |
| Color | Lime |
| Material | Polyester Mesh |
| Weight | 0.25 LB |
| EAN or UPC | 720476200208 |
| Closure Type | Hook & Loop |
| Size Group | One Size |
| Color | Lime |
| Material | Polyester Mesh |
| Weight | 0.25 LB |
| EAN or UPC | 720476200208 |